Motion
T6111/6FTAF
Lanyard - Material: Webbing, 6 ft Long, Shock-Absorbing Lanyard LanyardStrap
MI ITEM #04123205
MFR #T6111/6FTAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lanyard - Material: Webbing, 6 ft Long, Shock-Absorbing Lanyard LanyardStrap
MI ITEM #04123205
MFR #T6111/6FTAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T6111/6FTAF LANYARD
  • Titan™

Specifications

  • Length
    9, 6 ft
  • Material
    Webbing
  • Length Adjustment
    Not Adjustable
  • Harness Connection
    Snap Hook
  • Anchorage Connection
    Snap Hook
  • Number Of Legs
    2
  • Height
    2.4
  • Weight
    2.10 lbs, 2.1
  • Width
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text