Motion
T5112/4FTAF
Shock-Absorbing or Deceleration Lanyard - Polyester Web, 4 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
Mi Item #04123258
MFR #T5112/4FTAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shock-Absorbing or Deceleration Lanyard - Polyester Web, 4 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
Mi Item #04123258
MFR #T5112/4FTAF

Mfr description
T5112/4FTAF LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Rebar Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Material
    Polyester Web
  • Number Of Legs
    1
  • Shock Absorbing Type
    Shock-Absorbing Inner Core Lanyard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)