Motion
T5122-Z7/6FTAF

MILLER BY HONEYWELL
T5122-Z7/6FTAF

Shock-Absorbing or Deceleration Lanyard - Polyester Web, 6 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
MI ITEM #04123273
MFR #T5122-Z7/6FTAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
T5122-Z7/6FTAF

Shock-Absorbing or Deceleration Lanyard - Polyester Web, 6 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
MI ITEM #04123273
MFR #T5122-Z7/6FTAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T5122-Z7/6FTAF LANYARD

Specifications

  • Shock Absorbing Type
    Shock-Absorbing Inner Core Lanyard
  • Length
    6 ft
  • Material
    Polyester Web
  • Number Of Legs
    2
  • Length Adjustment
    Not Adjustable
  • Harness Connection
    Snap Hook
  • Anchorage Connection
    Rebar Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought