Motion
T5122/6FTAF
Shock-Absorbing Inner Core Lanyard - Polyester Webbing, 6 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
Mi Item #04123274
MFR #T5122/6FTAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shock-Absorbing Inner Core Lanyard - Polyester Webbing, 6 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
Mi Item #04123274
MFR #T5122/6FTAF

Mfr description
T5122/6FTAF LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    2-1/2 in, 3/4 in
  • Length
    6 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Rebar Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Color
    Yellow
  • Harness Connection
    Snap Hook
  • Material
    Polyester Webbing
  • Number Of Legs
    2
  • Shock Absorbing Type
    Shock-Absorbing Inner Core Lanyard
  • Standards Met
    ANSI, CSA, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)