Overview
Mfr description
T3020/XSAF BODY BELT
Specifications
- SizeXS in-oz
- Number Of D Rings2
- Buckle TypeTongue
- Standards MetANSI A10.32, ANSI Z359-2007, CSA Z259.1 (Type 2), OSHA 1910.66, OSHA 1926.502
- UPC_NO612230012038
- CoatingUncoated
- MaterialNylon
- Maximum Waist Size34 in
- Minimum Waist Size28 in
- SeriesHoneywell Miller Titan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data