Motion
T3020/XXLAF
Body Belt, 2XL, 2 Anchor Points
MI ITEM #04123296
MFR #T3020/XXLAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt, 2XL, 2 Anchor Points
MI ITEM #04123296
MFR #T3020/XXLAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T3020/XXLAF BODY BELT

Specifications

  • Size
    2XL in-oz
  • Number Of D Rings
    2
  • Buckle Type
    Tongue
  • Standards Met
    ANSI A10.32, ANSI Z359-2007, CSA Z259.1 (Type 2), OSHA 1910.66, OSHA 1926.502
  • Coating
    Uncoated
  • Material
    Nylon
  • Maximum Waist Size
    54 in
  • Minimum Waist Size
    46 in
  • Series
    Honeywell Miller Titan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text