Motion
T3320/XXLAF
Body belt w/side D-rings & 3'' back pad - Size XXLarge
MI ITEM #04123310
MFR #T3320/XXLAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body belt w/side D-rings & 3'' back pad - Size XXLarge
MI ITEM #04123310
MFR #T3320/XXLAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T3320/XXLAF BODY BELT

Specifications

  • Type
    Body Belt
  • Size
    2X-Large
  • Waist Size
    46 in, 54 in
  • Number Of D Rings
    1
  • Padding Or Lining
    Padded
  • Buckle Type
    Tongue
  • Includes
    D-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought