Motion
T8221W-Z7/27INYL

MILLER BY HONEYWELL
T8221W-Z7/27INYL

27 in L 310 lb. Weight Capacity Yellow Rebar Positioning Lanyard
MI ITEM #04123339
MFR #T8221W-Z7/27INYL
Price$183.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
T8221W-Z7/27INYL

27 in L 310 lb. Weight Capacity Yellow Rebar Positioning Lanyard
MI ITEM #04123339
MFR #T8221W-Z7/27INYL

Mfr description
T8221W-Z7/27INYL LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.22/each

Specifications

Dimensions

  • Length
    27 in

Details

  • Color
    Silver
  • Number Of Legs
    1
  • Standards Met
    OSHA, ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)