Motion
TK4051/L/6FTAK LARGE

MILLER BY HONEYWELL
TK4051/L/6FTAK LARGE

Titan II™ Harness - Polyester Webbing Material, Back D-Ring Location, Mating Leg Strap, Large Size, 400 lb Weight Capacity
MI ITEM #04123368
MFR #TK4051/L/6FTAK LARGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
TK4051/L/6FTAK LARGE

Titan II™ Harness - Polyester Webbing Material, Back D-Ring Location, Mating Leg Strap, Large Size, 400 lb Weight Capacity
MI ITEM #04123368
MFR #TK4051/L/6FTAK LARGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large

Details

  • Capacity
    400 lb
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • Leg Strap Buckle
    Mating
  • Style Application
    Vest-Style

Overview

Mfr description
TK4051/L/6FTAK LARGE HARNESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought