Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
TK4052/U/10FTAK UNIVERSAL

Titan II™ Harness - Polyester Webbing Material, Back D-Ring Location, Mating Leg Strap, Universal Size, 400 lb Weight Capacity
MI ITEM #04123379
MFR #TK4052/U/10FTAK UNIVERSAL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TK4052/U/10FTAK UNIVERSAL HARNESS

Specifications

  • Style Application
    Vest-Style
  • Size
    Universal
  • D Ring Locations
    Back
  • Capacity
    400 lb
  • Leg Strap Buckle
    Mating
  • Harness Material
    Polyester Webbing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text