Motion
TFPK-2/U/6FTAK

MILLER BY HONEYWELL
TFPK-2/U/6FTAK

Fall Protection Kit - 310 lbs Capacity
Mi Item #04123427
MFR #TFPK-2/U/6FTAK
Price$269.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
TFPK-2/U/6FTAK

Fall Protection Kit - 310 lbs Capacity
Mi Item #04123427
MFR #TFPK-2/U/6FTAK

Mfr description
TFPK-2/U/6FTAK FALL PROT KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$269.19/each

Specifications

Dimensions

  • Lanyard Length
    6 ft

Details

  • Capacity
    310 lbs
  • Key Components In Kit
    Basic fall protection kit includes a full-body harness (universal size) with back D-ring and tongue buckle leg straps and a 6 ft. shock-absorbing lanyard packaged in a waterproof bucket
  • Kit Type
    Construction or General Industrial
  • Standards Met
    ANSI, CSA, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)