Motion
TFPK-5/U/6FTAK

MILLER BY HONEYWELL
TFPK-5/U/6FTAK

Fall Protection Kit - 310 lbs Capacity
MI ITEM #04123435
MFR #TFPK-5/U/6FTAK
Price$347.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
TFPK-5/U/6FTAK

Fall Protection Kit - 310 lbs Capacity
MI ITEM #04123435
MFR #TFPK-5/U/6FTAK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$347.59/each

Specifications

Dimensions

  • Lanyard Length
    6 ft

Details

  • Capacity
    310 lbs
  • Key Components In Kit
    Complete fall protection kit includes a full-body harness (universal size) with back D-ring and tongue buckle leg straps, a 6 ft. shock-absorbing lanyard and a 6 ft. cross-arm strap all packaged in a waterproof bucket
  • Kit Type
    Construction or General Industrial
  • Standards Met
    ANSI, CSA, OSHA

Overview

Mfr description
TFPK-5/U/6FTAK FALL PROT KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought