Motion
TR20/20FT
Self-Retracting Lifeline - 20 ft Long
Mi Item #04123531
MFR #TR20/20FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Retracting Lifeline - 20 ft Long
Mi Item #04123531
MFR #TR20/20FT

Mfr description
TR20/20FT LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 ft
  • Line Width Or Diameter
    3/16 in

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Housing Material
    Polypropylene
  • Lanyard End Connection
    Snap Hook, Swivel
  • Line Material
    Steel Wire Rope
  • Standards Met
    ANSI A10.14, ANSI Z359.1, CSA Z259.2.2 98 Type 2, OSHA 1926.502
  • Type
    Self-Retracting Lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)