Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMK 3

KMK Series Bearing Lock Nut - M17x1 mm Thread Size, 28 mm OD, 24 mm Face Dia., 8 mm Width, Steel
Mi Item #04123656
MFR #KMK 3

Mfr description
KMK3 LOCKNUT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Diameter  
    24 mm
  • Outside Diameter  
    28 mm
  • Overall Width
    8 mm
  • Thread Size  
    M17x1 mm
  • Weight
    0.06 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMK
  • UPC_NO
    7316571483535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)