Motion
S111029
Astrospec 3000 Safety Glasses - Scratch Resistant, Green Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123749
MFR #S111029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Astrospec 3000 Safety Glasses - Scratch Resistant, Green Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123749
MFR #S111029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S111029 ASTROSPEC 3000 W/DUOFLEX TEMPLES

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Green
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Astrospec 3000
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Flexible, Spatula
  • Lens Style
    Single
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Logo
    uvex
  • Approval Listing Regulations
    828, ANSI Z87.1-1989, ANSI Z87.1-2003, ANSI Z87.1-2010, CA 18, CSA Z94.3, Mil V0
  • Lens Shade
    2
  • Frame Color Family
    Black
  • Lens Color Family
    Green
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text