Motion
S2510
Astrospec OTG Safety Glasses - Scratch Resistant, Transparent Lens, Blue Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123788
MFR #S2510
List Price$18.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Astrospec OTG Safety Glasses - Scratch Resistant, Transparent Lens, Blue Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123788
MFR #S2510

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.89/pr for your price

Overview

Mfr description
S2510 ASTRO OTG 3001

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Transparent
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Blue
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Astrospec OTG 3001
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Cushioned, Flexible
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Logo
    uvex
  • Approval Listing Regulations
    827, ANSI Z87.1-1989, ANSI Z87.1-2003, ANSI Z87.1-2010, CA 18, CSA Z94.3, Mil V0
  • UPC_NO
    603390021329
  • Frame Color Family
    Blue
  • Lens Color Family
    Clear
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text