Motion
S2530C
Astrospec OTG Safety Glasses - Anti-Fog, Clear Lens, Blue, Blue, Red, White, Red, White Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04123792
MFR #S2530C
Price$23.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Astrospec OTG Safety Glasses - Anti-Fog, Clear Lens, Blue, Blue, Red, White, Red, White Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04123792
MFR #S2530C

Mfr description
S2530C ASTRO OTG 3001
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.52/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    827, ANSI Z87.1-1989, ANSI Z87.1-2003, ANSI Z87.1-2010, CA 18, CSA Z94.3, Mil V0
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color Family
    Multicolor
  • Frame Style
    Framed
  • Frame Temple Color
    Blue, Blue, Red, White, Red, White
  • Frame Temple Material
    Nylon
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Logo
    uvex
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Astrospec OTG 3001
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Cushioned, Flexible
  • Type
    Safety Glasses
  • UPC_NO
    603390021466
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)