Motion
S1730X
Bandido Safety Glasses - Anti-Fog, Transparent Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123803
MFR #S1730X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandido Safety Glasses - Anti-Fog, Transparent Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123803
MFR #S1730X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S1730X BANDIDO

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Transparent
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Bandido
  • Temple Style
    Spatula
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    823, ANSI Z87.1-1989, ANSI Z87.1-2003, ANSI Z87.1-2010, CA 18
  • Lens Color Family
    Clear
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought