Motion
S1606
Bandit Safety Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04123808
MFR #S1606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandit Safety Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04123808
MFR #S1606

Mfr description
S1606 BANDIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003, ANSI Z87.1-2010, Mil V0
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    ABS, Nylon, Polycarbonate
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Reflect 50
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Logo
    uvex
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Bandit
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Adjustable Temples
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    603390068379
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)