Motion
S4501X
Falcon Safety Glasses - Anti-Fog, Brown Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123830
MFR #S4501X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Falcon Safety Glasses - Anti-Fog, Brown Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123830
MFR #S4501X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S4501X FALCON

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Brown
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Falcon
  • Temple Style
    Spatula
  • Lens Style
    Single
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Logo
    uvex
  • Approval Listing Regulations
    ANSI Z87.1-2003, ANSI Z87.1-2010, CSA Z94.3
  • Lens Color Family
    Brown
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought