Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing Regulations819, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 18, CSA Z94.3, Mil V0
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame Color FamilyBlack
- Frame StyleFramed
- Frame Temple ColorBlack
- Frame Temple MaterialNylon, Polycarbonate
- Lens CoatingScratch Resistant
- Lens ColorClear
- Lens MaterialPolycarbonate
- Logouvex
- Metal FrameNon-Metal Frame
- Product LineGenesis
- Temple AdjustmentAdjustable Temples
- Temple StyleSpatula
- TypeSafety Glasses
- UPC_NO603390095146
- UV ProtectionProvides UV Protection