Motion
S3260
Genesis Safety Glasses - Scratch Resistant, Transparent Lens, Blue, Blue, Red, White, Red, White Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123885
MFR #S3260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genesis Safety Glasses - Scratch Resistant, Transparent Lens, Blue, Blue, Red, White, Red, White Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123885
MFR #S3260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S3260 GENESIS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Transparent
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Blue, Blue, Red, White, Red, White
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Genesis
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Spatula
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Logo
    uvex
  • Approval Listing Regulations
    819, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 18, CSA Z94.3, Mil V0
  • Frame Color Family
    Multicolor
  • Lens Color Family
    Clear
  • Frame Temple Material
    Nylon, Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought