Motion
S3700X
Genesis Safety Glasses - Anti-Fog, Clear Lens, Black, Black, Silver, Silver Frame/Temple Color, Polycarbonate, Small Size
Mi Item #04123896
MFR #S3700X
Price$21.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genesis Safety Glasses - Anti-Fog, Clear Lens, Black, Black, Silver, Silver Frame/Temple Color, Polycarbonate, Small Size
Mi Item #04123896
MFR #S3700X

Mfr description
S3700X GENESIS SLIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.92/each

Specifications

Dimensions

  • Size
    Small

Details

  • Approval Listing Regulations
    819, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 18, CSA Z94.3, Mil V0
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Multicolor
  • Frame Style
    Framed
  • Frame Temple Color
    Black, Black, Silver, Silver
  • Frame Temple Material
    Elastomer, Polycarbonate
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    uvex
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Genesis S
  • Temple Adjustment
    Adjustable Temples
  • Temple Style
    Cushioned, Spatula
  • Type
    Safety Glasses
  • UPC_NO
    603390123825
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)