Motion
S3520
Genesis X2 Safety Glasses - Scratch Resistant, Clear Lens, Black, Black, Yellow, Yellow Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123904
MFR #S3520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genesis X2 Safety Glasses - Scratch Resistant, Clear Lens, Black, Black, Yellow, Yellow Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123904
MFR #S3520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    819, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 18, Mil V0
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Multicolor
  • Frame Style
    Framed
  • Frame Temple Color
    Black, Black, Yellow, Yellow
  • Frame Temple Material
    Elastomer, Polycarbonate
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Logo
    uvex
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Genesis X2
  • Temple Adjustment
    Adjustable Temples
  • Temple Style
    Cushioned, Spatula
  • Type
    Safety Glasses
  • UPC_NO
    603390122330
  • UV Protection
    Provides UV Protection

Overview

Mfr description
S3520 GENESIS X2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought