Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing Regulations819, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 18, Mil V0
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame Color FamilyMulticolor
- Frame StyleFramed
- Frame Temple ColorBlack, Black, Yellow, Yellow
- Frame Temple MaterialElastomer, Polycarbonate
- Lens CoatingAnti-Scratch & Anti-Fog
- Lens ColorClear
- Lens Color FamilyClear
- Lens MaterialPolycarbonate
- Logouvex
- Metal FrameNon-Metal Frame
- Product LineGenesis X2
- Temple AdjustmentAdjustable Temples
- Temple StyleCushioned, Spatula
- TypeSafety Glasses
- UPC_NO603390122897
- UV ProtectionProvides UV Protection
Overview
Mfr description
S3520D GENESIS X2