Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing Regulations819, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 18, CSA Z94.3, Mil V0
- Fits Over EyeglassesFits Over Eyeglasses
- Frame Color FamilyBlack
- Frame StyleFramed
- Frame Temple ColorBlack
- Frame Temple MaterialNylon, Polycarbonate
- Lens CoatingDura-streme HC/AF
- Lens ColorClear
- Lens Color FamilyClear
- Lens MaterialPolycarbonate
- Logouvex
- Metal FrameNon-Metal Frame
- Product LineGenesis XC
- Temple AdjustmentAdjustable Temples
- Temple StyleCushioned
- TypeSafety Glasses
- UPC_NO603390122866
- UV ProtectionProvides UV Protection
Overview
Mfr description
S3300D GLASSES XC BLK/CLR XTRM
- Available with high-performance Uvextreme® anti-fog, Ultra-dura anti-scratch and Dura-streme dual anti-fog/anti-scratch coatings, as well as a wide range of lens tints
- Soft elastomer browguard diffuses and deflects impact, flexible “fingers” on the nosepiece reduce slippage
- Adjustable, ratcheting temples with cushioned tips allow customized lens inclination and comfort
- Lifetime frame guarantee and economical lens replacement system
- Meets the ANSI Z87.1-2010 standard
- Clear, Espresso, Amber, Gold Mirror, Gray, 50% Gray and SCT-Reflect 50 tints meet Mil V0 ballistic test for impact
- Made in USA
- Frame color: Silver and navy