Motion
S4403
Ignite Safety Glasses - Scratch Resistant, Silver Lens, Black, Silver Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123950
MFR #S4403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ignite Safety Glasses - Scratch Resistant, Silver Lens, Black, Silver Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123950
MFR #S4403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    035, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 25, CSA Z94.3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Black, Silver
  • Frame Temple Material
    Nylon
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Silver
  • Lens Color Family
    Silver
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    uvex
  • Product Line
    Ignite
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black, Silver
  • Temple Style
    Cushioned
  • Type
    Safety Glasses
  • UPC_NO
    603390121579
  • UV Protection
    Provides UV Protection

Overview

Mfr description
S4403 IGNITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought