Motion
11150350CSA
Millennia Safety Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123972
MFR #11150350CSA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Millennia Safety Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04123972
MFR #11150350CSA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11150350CSA MILLENNIA PROTECTIVE EYEWEAR

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Millennia
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Bayonet
  • Lens Style
    Single
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3, Mil V0
  • Includes
    Cord with Breakaway Safety Clips
  • Frame Color Family
    Black
  • Lens Color Family
    Clear
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text