Motion
S301CS
Ultra Spec Safety Glasses - Uncoated, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04124042
MFR #S301CS
Price$3.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Spec Safety Glasses - Uncoated, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04124042
MFR #S301CS

Mfr description
S301CS ULTRA-SPEC 1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.37/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Clear
  • Frame Style
    Framed
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Ultra-Spec 1000
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    603390106378
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)