Overview
Mfr description
32-8LFFB3-0000 FULL FRONT SHADE 3
Specifications
- TypeVisor Clip
- Hard Hat CompatibilityUvex Hard Hat/Bump Cap
- ColorBlue
- MaterialChrome Plated Steel
- SeriesUvex 880
- Manufacturer Upc Number364809510246
- UPC_NO364809510246
- Dimensions7 in L x 2 in H x 3 in W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data