Overview
Mfr description
32-8LFFB4-0000 FULL FRONT SHADE 4
Specifications
- TypeVisor Clip
- Hard Hat CompatibilityUvex Hard Hat/Bump Cap
- ColorBlue
- MaterialChrome Plated Steel
- UPC_NO364809510253
- Dimensions7 in L x 2 in H x 3 in W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data