Specifications
Details
- ColorGreen
- Eyewear CompatibilityHat or Bump Cap Brims
- Lens Shade6
- MaterialChrome Plated Steel
- TypeSafety Glasses Clip Lenses
- UPC_NO364809510307
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)