Specifications
Dimensions
- Dimensions7 in L x 2 in H x 3 in W
Details
- ColorGreen
- Hard Hat CompatibilityUvex Hard Hat/Bump Cap
- MaterialChrome Plated Steel
- TypeVisor Clip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)