Motion
32-08LFW8-0000

UVEX BY HONEYWELL
32-08LFW8-0000

Clip On Eyewear, Welding Shade 8
MI ITEM #04124082
MFR #32-08LFW8-0000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UVEX BY HONEYWELL
32-08LFW8-0000

Clip On Eyewear, Welding Shade 8
MI ITEM #04124082
MFR #32-08LFW8-0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32-08LFW8-0000 HALF FRONT SHADE 8

Specifications

  • Type
    Visor Clip
  • Hard Hat Compatibility
    Uvex Hard Hat/Bump Cap
  • Color
    Green
  • Material
    Chrome Plated Steel
  • Dimensions
    7 in L x 2 in H x 3 in W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought