Specifications
Details
- Approval Listing Regulations827, ANSI Z87.1-1989, ANSI Z87.1-2003, ANSI Z87.1-2010, CA 18, CSA Z94.3, Mil V0
- Lens CoatingAnti-Fog
- Lens ColorTransparent
- Product LineAstrospec OTG 3001
- TypeSafety Glasses Replacement Lenses
- UV ProtectionProvides UV Protection
Overview
Mfr description
S561 ASTRO OTG 3001 REPLACEMENT LENS