Motion
S350CF
Classic Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
MI ITEM #04124210
MFR #S350CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
MI ITEM #04124210
MFR #S350CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S350CF CLASSIC WITH FACE FOAM
  • Fit over most prescription eyewear
  • Frosted brow guard reduces overhead glare
  • Indirect venting system along with high-performance Uvextreme® anti-fog coating minimizes fogging in extreme environments
  • Clear lens and body tint
  • Uvextreme AF lens coating
  • Meets the ANSI Z87.1-2010 standard and is certified to the requirements of the CSA Z94.3 standard
  • Model S350CF is not for chemical splash applications

Specifications

  • Type
    Safety Goggles
  • Lens Color
    Transparent
  • Lens Coating
    Anti-Fog
  • Size
    Universal
  • Product Line
    Classic
  • Protection Type
    Dust, Impact
  • Frame Color
    Transparent
  • UV Protection
    Provides UV Protection
  • Lens Material
    Polycarbonate
  • Frame Material
    PVC
  • Headband Material
    Neoprene
  • Approval Listing Regulations
    ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3
  • Fit
    OTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought