Motion
S364
Classic Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
Mi Item #04124211
MFR #S364
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
Mi Item #04124211
MFR #S364

Mfr description
S364 CLASSIC, CLOSED VENT
  • Fit over most prescription eyewear
  • Frosted brow guard reduces overhead glare
  • Indirect venting system along with high-performance Uvextreme® anti-fog coating minimizes fogging in extreme environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3
  • Fit
    OTG
  • Frame Color
    Transparent
  • Frame Material
    TPE
  • Headband Material
    Neoprene
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    Classic
  • Protection Type
    Chemical Splash, Impact
  • Type
    Safety Goggles
  • UPC_NO
    603390023125
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)