Motion
S3400X
Flex Seal Safety Goggle - Transparent, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 21, CSA Z94.3 Rating
Mi Item #04124215
MFR #S3400X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flex Seal Safety Goggle - Transparent, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 21, CSA Z94.3 Rating
Mi Item #04124215
MFR #S3400X

Mfr description
S3400X GOGGLES WITH NEOPRENE BAND
  • Chemical splash and dust protection goggle
  • Fits comfortably over most prescription eyewear
  • Lightweight, silicone body conforms to the face to assure the highest level of comfort and eye protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-1989, ANSI Z87.1-2010, CA 21, CSA Z94.3
  • Fit
    OTG
  • Frame Color
    Blue
  • Frame Material
    Silicone
  • Headband Material
    Neoprene
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    Flex Seal
  • Protection Type
    Chemical Splash, Impact
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)