Motion
S3430X
Flex Seal Safety Goggle - Indirect Vent, Polycarbonate Lens, Blue Frame/Temple, Provides UV Protection
Mi Item #04124220
MFR #S3430X
Price$38.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flex Seal Safety Goggle - Indirect Vent, Polycarbonate Lens, Blue Frame/Temple, Provides UV Protection
Mi Item #04124220
MFR #S3430X

Mfr description
S3430X FLEX SEAL WITH NEOPRENE BAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.81/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-1989, ANSI Z87.1-2010, CA 21, CSA Z94.3
  • Branding
    Uvex By Honeywell
  • Fit
    OTG
  • Frame Color
    Blue
  • Frame Material
    Silicone
  • Headband Material
    Neoprene
  • Lens Coating
    Anti-Fog
  • Lens Material
    Polycarbonate
  • Lens Shade
    3
  • Product Line
    Flex Seal
  • Product Types
    Anti-Fog Len
  • Protection Type
    Chemical Splash, Impact
  • Type
    Safety Goggles
  • UPC_NO
    603390117084
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)