Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing RegulationsANSI Z87.1-2010, CA 19, CSA Z94.3
- FitOTG
- Frame ColorGray
- Frame MaterialPolypropylene
- Headband MaterialFabric
- Lens CoatingAnti-Fog
- Lens ColorTransparent
- Lens MaterialPolycarbonate
- Product LineStealth
- Protection TypeChemical Splash, Impact
- TypeSafety Goggles
- UV ProtectionProvides UV Protection
- VentilationIndirect Vent
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)