Motion
S3961C
Stealth Safety Goggle - Gray, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
Mi Item #04124231
MFR #S3961C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stealth Safety Goggle - Gray, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
Mi Item #04124231
MFR #S3961C

Mfr description
S3961C STEALTH WITH NEOPRENE BAND
  • Chemical splash and dust protection goggle
  • High-end styling and comfort for unmatched protection from chemical splash and impact
  • Toric lens provides superior optics and peripheral vision
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CA 19, CSA Z94.3
  • Fit
    OTG
  • Frame Color
    Gray
  • Frame Material
    Polypropylene
  • Headband Material
    Neoprene
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Product Line
    Stealth
  • Protection Type
    Chemical Splash, Impact
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)