Overview
Mfr description
S700D STEALTH REPLACEMENT LENS
Specifications
- Lens ColorTransparent
- Lens CoatingAnti-Fog, Scratch Resistant
- Product LineStealth
- UV ProtectionProvides UV Protection
- Approval Listing RegulationsANSI Z87.1-1989, ANSI Z87.1-2010, CA 072, CA 19, CSA Z94.3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data