Overview
Mfr description
S702C STEALTH REPLACEMENT LENS
Specifications
- Lens ColorAmber
- Lens CoatingAnti-Fog
- Product LineStealth
- UV Protection99.90%
- Approval Listing RegulationsANSI Z87.1-1989, ANSI Z87.1-2010, CA 072, CA 19, CSA Z94.3
- Lens MaterialPolycarbonate
- SizeUniversal in-oz
- Standards MetANSI Z87.1-2010, CSA Z94.3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data