Motion
S8515
Bionic Face Shield & Headgear Set - Transparent Window Color, Anti-Fog Window Coating, Polycarbonate Window Material, ABS Headgear Material
Mi Item #04124247
MFR #S8515
Price$95.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bionic Face Shield & Headgear Set - Transparent Window Color, Anti-Fog Window Coating, Polycarbonate Window Material, ABS Headgear Material
Mi Item #04124247
MFR #S8515

Mfr description
S8515 BIONIC BLACK MATTE HH ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.84/each

Specifications

Dimensions

  • Window Thickness
    1 mm

Details

  • Approval Listing Regulations
    069, ANSI Z87+, ANSI Z87.1-1989, CA 19, CSA Z94.3
  • Headgear Color
    Black
  • Headgear Material
    ABS
  • Headgear Type
    Hard Hat
  • Product Line
    Uvex Bionic
  • Type
    Face Shield & Headgear
  • UPC_NO
    603390120657
  • Ventilation
    Not Vented
  • Window Coating
    Anti-Fog
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)