Motion
S8555
Bionic Face Shield Window - Polycarbonate Material, Transparent Color
Mi Item #04124248
MFR #S8555
Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bionic Face Shield Window - Polycarbonate Material, Transparent Color
Mi Item #04124248
MFR #S8555

Mfr description
S8555 BIONIC REPLACEMENT VISOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.79/each

Specifications

Details

  • Approval Listing Regulations
    069, ANSI Z87.1-1989, CA 19, CSA Z94.3
  • Comp
    Bionic Shield
  • Product Line
    Bionic
  • UPC_NO
    603390116728
  • Window Coating
    Anti-Fog, Scratch Resistant
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)