Motion
S8590
Bionic Face Shield Adapter - Headgear Compatibility: Uvex S8500 & S8510 Bionic Face Shields, Plastic Material, Color: Gray
Mi Item #04124252
MFR #S8590
Price$32.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bionic Face Shield Adapter - Headgear Compatibility: Uvex S8500 & S8510 Bionic Face Shields, Plastic Material, Color: Gray
Mi Item #04124252
MFR #S8590

Mfr description
S8590 BIONIC HARD HAT ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.09/each

Specifications

Details

  • Color
    Gray
  • Headgear Compatibility
    Uvex S8500 & S8510 Bionic Face Shields
  • Material
    Plastic
  • Product Line
    Bionic
  • Type
    Face Shield Adapter
  • UPC_NO
    603390119491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)