Motion
S491
Carryall Case, Bk, 4 H x 7-1/2 In W, Nylon
Mi Item #04124258
MFR #S491
Price$11.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carryall Case, Bk, 4 H x 7-1/2 In W, Nylon
Mi Item #04124258
MFR #S491

Mfr description
S491 EYEWEAR PACK, BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.42/each

Specifications

Dimensions

  • Dimensions
    8 inW x 85-1/2 inL x 2-1/2 inD
  • Weight
    0.106 lb

Details

  • Case Closure
    Zipper
  • Case Type
    Carrying Case
  • Color
    Black
  • ECCN
    EAR99
  • Eyewear Compatibility
    Most Safety Glasses
  • Harmonization Code
    4202329550
  • Manufacturer Upc Number
    603390023583
  • Material
    Nylon
  • UPC_NO
    603390023583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)