Motion
55213
Cobalt High Speed Steel 3-Flute 1/64" Oversized Cap Screw Solid-Point Counterbore, Screw Size: #10
MI ITEM #04124351
MFR #55213
List Price$143.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobalt High Speed Steel 3-Flute 1/64" Oversized Cap Screw Solid-Point Counterbore, Screw Size: #10
MI ITEM #04124351
MFR #55213

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$143.68/each for your price

Overview

Mfr description
55213 #10 COUNTERBORE

Specifications

  • Screw Size
    #10
  • Screw Type
    Cap Screw
  • Material
    Cobalt High Speed Steel
  • Body Diameter
    0.33 in
  • Shank Diameter
    9/32 in
  • Overall Length
    4-1/2 in
  • Standard Or Oversized Pilot
    Oversized
  • Number Of Flutes
    3
  • Pilot Diameter
    0.205 in
  • Oversized Increment
    1/64 in
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text