Motion
CL-51618-SKS

CARR LANE MFG CO
CL-51618-SKS

External Threaded Insert, External Thread Size: 1/2-13, Internal Thread Size: 5/16-18, Length: 11"
MI ITEM #04124523
MFR #CL-51618-SKS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-51618-SKS

External Threaded Insert, External Thread Size: 1/2-13, Internal Thread Size: 5/16-18, Length: 11"
MI ITEM #04124523
MFR #CL-51618-SKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-51618-SKS 5/16-18 X 1/2-13 ST.STL

Specifications

  • External Thread Size
    1/2–13 in
  • Internal Thread Size
    5/16 – 18
  • External Thread Pitch Type
    Coarse
  • Internal Thread Pitch Type
    Coarse
  • Length
    11 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Drill Size
    13/32 in
  • Tap Size
    29/64 in
  • Installation Tool Model Number
    CL-516-KST
  • Product Type
    External Threaded Inserts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text