Motion
HA 311 E

SKF
HA 311 E

Adapter Sleeve - 1.9375 in Bore Dia., M55 x 2 Thread Size
Mi Item #04124619
MFR #HA 311 E
Price$180.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 311 E

Adapter Sleeve - 1.9375 in Bore Dia., M55 x 2 Thread Size
Mi Item #04124619
MFR #HA 311 E

Mfr description
HA 311E ADAPTER SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.69/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Thread Size  
    M55 x 2

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)